B33 Series with Permanent Acrylic Adhesive Labels 0.5in H x 0.5in W WT 5000/RL

  • Mfr # B33-149-422

  • Zoro # G315721512


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Labels per Roll
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-149-422
Zoro #
G315721512
UPC #
754473910754
Country of Origin
Mexico

Dimensions

Width
0.5 in

Details

Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Labels per Roll
5000
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Resistance Properties
Heat Resistant

Description

Thermal transfer printable, glossy Permanent Polyester B-422 labels are ideal for use in all commercial and industrial applications. Aggressive adhesive is good for powder-coated and textured flat surfaces including low surface energy plastics. Designed to withstand exposure to numerous solvents. UL approved; CSA accepted. Service temperature of -40 to 212° F -40 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.