
B33 Series with Permanent Acrylic Adhesive Labels 0.75in H x 1.5in W CL 3300/RL
Mfr # B33-6-432
Zoro # G808583078
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Warehouse Marking
Width
1.5 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Thickness
0.004 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-6-432
Zoro #
G808583078
UPC #
888434564448
Country of Origin
United States
Dimensions
Width
1.5 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Thickness
0.004 in
Height
0.75 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Warehouse Marking
Color
Clear
Label Maker Tape Finish
Gloss
Material
Polyester
Includes
Roll of 3300 Labels
Description
Rough surface polyester B-432 labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Made from durable, glossy white polyester with permanent acrylic adhesive. Chemical, oil and water resistant. UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification. CSA Accepted. Service temperature of -70 to 230 deg F -56 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.