Shop BRADY
See all product information
Create Account
B33 Series with Permanent Acrylic Adhesive Labels 0.75in H x 1.5in W WT 1500/RL
- Mfr # B33-136-422
- Zoro # G415721573
product price:
$
77.25
/ea
Key Features
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Label Media Format
Roll
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B33-136-422
- Zoro #
- G415721573
- UPC #
- 754473912116
- Country of Origin
- Mexico
Dimensions
- Width
- 1-1/2 in
Details
- Label Color
- White
- Printer Series Compatibility
- BBP®33 Label Printer; BradyPrinter i3300
- Label Material
- Polyester
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Gloss
- Indoor/Outdoor Usage
- Use
- Labels per Roll
- 1,500
Description
Thermal transfer printable, glossy Permanent Polyester B-422 labels are ideal for use in all commercial and industrial applications. Aggressive adhesive is good for powder-coated and textured flat surfaces including low surface energy plastics. Designed to withstand exposure to numerous solvents. UL approved; CSA accepted. Service temperature of -40 to 212° F -40 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.