
B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL
Mfr # B33-17-422
Zoro # G208582992
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
2 in
Material
Polyester
Includes
Cartridge of 1500 Labels
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-17-422
Zoro #
G208582992
UPC #
754473911065
Country of Origin
Mexico
Dimensions
Width
2 in
Label Maker Tape Thickness
0.004 in
Size
1 in H x 2 in W
Height
1 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Material
Polyester
Includes
Cartridge of 1500 Labels
Label Maker Tape Finish
Gloss
Color
White
Indoor/Outdoor Usage
Outdoor Use
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Labels per Roll
1500
Label Finish
Gloss
Description
Thermal transfer printable, glossy Permanent Polyester B-422 labels are ideal for use in all commercial and industrial applications. Aggressive adhesive is good for powder-coated and textured flat surfaces including low surface energy plastics. Designed to withstand exposure to numerous solvents. UL approved; CSA accepted. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.