
B33 Series with Permanent Acrylic Adhesive Labels 2in H x 3in W WT 500/RL
Mfr # B33-19-422
Zoro # G015722017
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Finish
Gloss
Labels per Roll
500
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-19-422
Zoro #
G015722017
UPC #
754473911171
Country of Origin
Mexico
Dimensions
Width
3 inches
Details
Indoor/Outdoor Usage
Outdoor Use
Label Color
White
Label Finish
Gloss
Labels per Roll
500
Label Material
Polyester
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Description
Thermal transfer printable, glossy Permanent Polyester B-422 labels are ideal for use in all commercial and industrial applications. Aggressive adhesive is good for powder-coated and textured flat surfaces including low surface energy plastics. Designed to withstand exposure to numerous solvents. UL approved; CSA accepted. Service temperature of -40 to 212° F -40 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.