B33 Series with Permanent Acrylic Adhesive Lbls 0.437in H x 0.5in W CL 10000/RL

  • Mfr # B33-12-432

  • Zoro # G608583315


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Warehouse Marking
Width
0.5 in
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Gloss
Height
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-12-432
Zoro #
G608583315
UPC #
888434564417
Country of Origin
United States

Dimensions

Width
0.5 in
Height
0.437 in
Size
0.437 in H x 0.5 in W
Label Maker Tape Thickness
0.004 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Warehouse Marking
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Gloss
Color
Clear
Material
Polyester

Description

Rough surface polyester B-432 labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Made from durable, glossy white polyester with permanent acrylic adhesive. Chemical, oil and water resistant. UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification. CSA Accepted. Service temperature of -70 to 230 deg F -56 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.