Zoro Homepage

B33 Series with Permanent Rubber-based Adhesive Lbl 0.5in H x 0.5in W WT 5000/RL

  • Mfr # B33-149-483

  • Zoro # G015722376


product price: $88.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-149-483
Zoro #
G015722376
UPC #
754473910815
Country of Origin
Mexico

Description

ToughBond Ultra Aggressive Polyester B-483 is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable. Material is designed for high adhesion to textured metals and low surface energy plastics. UL approved; CSA accepted. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.