
B33 Tamper Evident Metallized Polyester Lbl 1.25in H x 2.75in W SL 1000/RL
Mfr # B33-7-438
Zoro # G108583112
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Width
2.75 in
Height
1.25 in
Label Maker Tape Finish
Matte
Material
Tamper-evident Metallized Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-7-438
Zoro #
G108583112
UPC #
888434564004
Country of Origin
United States
Dimensions
Width
2.75 in
Height
1.25 in
Size
1.25 in H x 2.75 in W
Label Maker Tape Thickness
0.0033 in
Details
Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Label Maker Tape Finish
Matte
Material
Tamper-evident Metallized Polyester
Color
Silver
Includes
Roll of 1000 Labels
Description
B-438 Metallized Polyester Labels have a permanent adhesive that leaves a checkerboard footprint if removed. Designed for rating and serial plates requiring both high-performance and protection against removal. Ideal for product labeling, asset tracking and general industrial ID. Withstands solvents and variable temperatures. Requires minimal handling in order to prevent prematurely exposed checkerboard pattern. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.