B33 Tedlar Polyvinyl flouride Wire Marking Labels 1 in W x 85 ft L White

  • Mfr # B33C-1000-437

  • Zoro # G815722330


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Roll Length
85 ft
Indoor/Outdoor Usage
Outdoor Use
Adhesive
Yes
Application
Electrical Labeling; General Identification; Wire and Cable Labeling
Label Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33C-1000-437
Zoro #
G815722330
UPC #
754473912604
Country of Origin
Mexico

Dimensions

Roll Length
85 ft
Width
1 in

Details

Indoor/Outdoor Usage
Outdoor Use
Adhesive
Yes
Application
Electrical Labeling; General Identification; Wire and Cable Labeling
Label Color
White
Label Finish
Matte
Label Material
Polyvinylfluoride
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300

Description

Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. White or yellow labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. UL approved;CSA accepted. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.