B33 Tedlar Polyvinyl flouride Wire Marking Labels 1.5 in W x 85 ft L Yellow

  • Mfr # B33C-1500-437YL

  • Zoro # G915722407


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Outdoor Use
Roll Length
85 ft
Application
Electrical Labeling; General Identification; Wire and Cable Labeling
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33C-1500-437YL
Zoro #
G915722407
UPC #
754473912659
Country of Origin
Mexico

Dimensions

Roll Length
85 ft
Width
1.5 in

Details

Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; General Identification; Wire and Cable Labeling
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyvinylfluoride
Label Color
Yellow
Label Finish
Matte

Description

Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. White or yellow labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. UL approved;CSA accepted. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.