
B33 Tedlar Polyvinyl flouride Wire Marking Labels 3 in W x 85 ft L Yellow
Mfr # B33C-3000-437YL
Zoro # G015722451
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Roll Length
85 ft
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; General Identification; Wire and Cable Labeling
Adhesive
Yes
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33C-3000-437YL
Zoro #
G015722451
UPC #
754473912789
Country of Origin
Mexico
Dimensions
Roll Length
85 ft
Width
3 in
Details
Indoor/Outdoor Usage
Outdoor Use
Application
Electrical Labeling; General Identification; Wire and Cable Labeling
Adhesive
Yes
Label Finish
Matte
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyvinylfluoride
Label Color
Yellow
Label Media Format
Roll
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. White or yellow labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. UL approved;CSA accepted. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.