Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 w/ Permanent Rubber-based Adhesive Lbl 1.25in H x 2.75in W WT 1000/RL

  • Mfr # B33-7-483

  • Zoro # G508583088


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Width
2.75 in
Size
1.25 in H x 2.75 in W
Height
1.25 in
Label Maker Tape Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-483
Zoro #
G508583088
UPC #
754473912260
Country of Origin
Mexico

Dimensions

Width
2.75 in
Size
1.25 in H x 2.75 in W
Height
1.25 in
Label Maker Tape Thickness
0.004 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Material
Polyester
Label Maker Tape Finish
Gloss
Color
White
Includes
Cartridge of 1000 Labels
Adhesive
Yes
Label Finish
Gloss
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Labels per Roll
1000

Description

ToughBond Ultra Aggressive Polyester B-483 is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. Glossy white polyester with permanent rubber based adhesive is thermal transfer printable. Material is designed for high adhesion to textured metals and low surface energy plastics. UL approved;CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.