This item is Discontinued.

Brady Safety Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish 38661

Safety Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 38661
  • Zoro # G2944116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38661
Zoro #
G2944116
UPC #
754473386610
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.060"

Details

Item
Safety Sign
Header
Aviso
Legend
Todos Los Visitantes Y Postulantes Deben Detenerse Y Registrarse En La Caseta De Entrada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Header Background Color
Blue
Material
Polystyrene
Language
Spanish
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Todos Los Visitantes Y Postulantes Deben Detenerse Y Registrarse En La Caseta De Entrada, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.