This item is Discontinued.
This item is Discontinued.
B401 10X14 BLU/BLK/WHT SPANISH, Header Background Color: Blue (Discontinued)
Mfr #
38661
Zoro #
G8458261
UPC # 754473386610
Country of Origin United States
Category Spanish Only Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38661
Zoro #
G8458261
UPC #
754473386610
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.060 in
Details
Item
Safety Sign
Header
Aviso
Legend
Todos Los Visitantes Y Postulantes Deben Detenerse Y Registrarse En La Caseta De Entrada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Todos Los Visitantes Y Postulantes Deben Detenerse Y Registrarse En La Caseta De Entrada, Printed Language Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.