This item is Discontinued.

Brady Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, Spanish 38522

Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # 38522
  • Zoro # G1976978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38522
Zoro #
G1976978
UPC #
754473385224
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Precaucion
Legend
Use Respirador
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Respirators
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Legend Style
Text
Double-Sided
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Aluminum
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Language
Spanish
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Precaucion, Legend Use Respirador, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.