This item is Discontinued.

Brady Notice Security Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, Spanish 38133

Notice Security Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, Spanish (Discontinued)

  • Mfr # 38133
  • Zoro # G2942880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38133
Zoro #
G2942880
UPC #
754473381332
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035"

Details

Item
Notice Security Sign
Header
Aviso
Legend
Todos Los Visitantes Y Postulantes Deben Detenerse Y Registrarse En La Caseta De Entrada
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
Spanish
Sign Legend Color
Black
Material
Aluminum
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Notice Security Sign, Height 7 in, Width 10 in, Legend Todos Los Visitantes Y Postulantes Deben Detenerse Y Registrarse En La Caseta De Entrada

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.