This item is Discontinued.

Brady No Header, Thank You For Not Smoking, 10 in W x 14 in H, Rectangle, Vinyl 141932

No Header, Thank You For Not Smoking, 10 in W x 14 in H, Rectangle, Vinyl (Discontinued)

  • Mfr # 141932
  • Zoro # G1984057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141932
Zoro #
G1984057
UPC #
754473182243
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
No Smoking Sign, New Jersey
Header
No Header
Legend
Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Color
Black, Red
Language
English
Legend/Background Color
Black and Red/White
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F
Subject Matter
No Smoking
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text and Symbol
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

No Smoking Sign, New Jersey, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Thank You For Not Smoking, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.