This item is Discontinued.

Brady No Header, No Smoking, 20 in W x 14 in H, Rectangle, Vinyl 141952

No Header, No Smoking, 20 in W x 14 in H, Rectangle, Vinyl (Discontinued)

  • Mfr # 141952
  • Zoro # G5699136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141952
Zoro #
G5699136
UPC #
754473182441
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in

Details

Item
No Smoking Sign, New Jersey
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Legend/Background Color
White/Red
Operating Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Red, White
Material
Vinyl
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Color
White
Language
English
Subject Matter
No Smoking
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
White
Shape
Rectangle

Description

No Smoking Sign, New Jersey, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.