Zoro Homepage

Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency, 7" x 10" W, 38071

  • Mfr # 38071

  • Zoro # G8639613


product price: $9.55
/ea

Key Features

Legend
Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38071
Zoro #
G8639613
UPC #
754473380717
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.060"

Details

Item
Facility Sign
Legend
Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Humor, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Bad Planning On Your Part Does Not Necessarily Constitute An Automatic Emergency On My Part, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.