BADGE HOLDER, EXTRA LARGE BLUE BAR BADGE HOLDER W/36in CORD AND CORD LOCK

  • Mfr # 1860-2902

  • Zoro # G913341327


product price:  $0.50
/ea
Sold in multiples of 100 for $50.00

Key Features

Color
Blue
Width
4.7 in
Height
4.4 in
Compatibility
Bar Badge
For Use With
Bar Badge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1860-2902
Zoro #
G913341327
UPC #
-
Country of Origin
United States

Dimensions

Width
4.7 in
Height
4.4 in

Details

Item
Badge Holder
Color
Blue
Compatibility
Bar Badge
For Use With
Bar Badge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.