Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve Lockout, 4 1/4 in W, Plastic

  • Mfr # 151748

  • Zoro # G803446095


product price: $27.79
/ea

Key Features

Lockout Material
ABS Plastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
7/25 in
Maximum Number of Padlocks
1
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151748
Zoro #
G803446095
UPC #
-
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
7/25 in
Overall Height
1.75 in
Overall Width
4.25 in
Overall Depth
1.75 in
Valve Size
1.22 in to 1.57 in
Fits Pipe Size
1/2 in to 1 in
For Minimum Pipe Size
1/2 in
For Maximum Pipe Size
1 in

Details

Item
Ball Valve Lockout
Lockout Material
ABS Plastic
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Ball Valves, T-Handles
For Handle Type
T-Handle
Valve Lockout Type
Cylinder Cover
Standards
OSHA 1910.147
Legend
Danger Locked Out Do Not Remove
Features
Adjustable Slides to Ensure Proper Fit, Fits Most T-Handle Valves
Includes
Label
Header
Danger

Description

Ball Valve Lockout, Ball Valve Lockout Type Cylinder Cover, For Handle Type T-Handle, For Maximum Padlock Shackle Diameter 7/25 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 1, Features Adjustable Slides to Ensure Proper Fit, Fits Most T-Handle Valves, Header Danger, Includes Label, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material ABS Plastic, Overall Depth 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.