Zoro Homepage

Ball Valve Lockout, Fits 1-1/4 to 1 In.

  • Mfr # 65692

  • Zoro # G2528504


product price: $28.43
/ea

Key Features

Lockout Material
Steel
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
6
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65692
Zoro #
G2528504
UPC #
754473656928
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
2.25 in
Overall Width
2 in
Overall Depth
3.1 in
Fits Handle Size
1/4" to 1"
Fits Pipe Size
1 1/4 in to 1 in
Overall Length
3.5 in
For Maximum Handle Thickness
31/100 in
For Minimum Pipe Size
1/4 in
For Maximum Handle Width
1.5 in
For Maximum Pipe Size
1 in

Details

Item
Ball Valve Lockout
Lockout Material
Steel
Lockout Color
Red
Maximum Number of Padlocks
6
For Handle Type
Quarter Turn Handle
Valve Lockout Type
Wedge
Standards
ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Temp. Range
-30 Degrees F to 350 Degrees F
Maximum Temperature
200 Degrees F
Features
Locks Out Ball Valve, Made of Super-Tough Nylon Service, Equipping Your Employees with the Proper Lockout Tools and Warning Devices Can Save Lives
Minimum Temperature
-20 Degrees F
Resistance Properties
Chemical Resistant

Description

Ball Valve Lockout, Ball Valve Lockout Type Wedge, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 31/100 in, For Maximum Handle Width 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/4 in, Maximum Number of Padlocks 6, Features Locks Out Ball Valve, Made of Super-Tough Nylon Service, Equipping Your Employees with the Proper Lockout Tools and Warning Devices Can Save Lives, Lockout Color Red, Lockout Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.