Zoro Homepage

Ball Valve Lockout, Fits Handle Sz 1-3/4

  • Mfr # 51392

  • Zoro # G1120804


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Lockout Material
Fiberglass Reinforced Nylon
Lockout Color
Red
For Maximum Padlock Shackle Diameter
39/100 in
Maximum Number of Padlocks
2
Overall Height
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51392
Zoro #
G1120804
UPC #
754473513924
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
39/100 in
Overall Height
6.38 in
Overall Width
7 in
Fits Handle Size
1-3/4"
Blocking Arm Height
7.05 in
For Maximum Handle Thickness
1.1 in
Lockout Depth
6 in
Blocking Arm Length
6 in
For Maximum Handle Width
1.6 in
Cable Length
8 ft
Overall Length
6 in

Description

Universal Valve Lockout, Blocking Arm Height 7.05 in, For Maximum Padlock Shackle Diameter 39/100 in, Maximum Number of Padlocks 2, Product Type Universal Valve Lockout, Vertical Arm Material Fiberglass Reinforced Nylon, Includes Blocking Arm, Cable, Lockout Device, Blocking Arm Length 6 in, Cable Length 8 ft, Cable Material Steel, For Handle Type Large Levers, T-Handle, For Maximum Handle Thickness 1.1 in, For Maximum Handle Width 1.6 in, For Valve Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.