Zoro Homepage

Ball Valve Lockout, Fits Sz 1/4 to 1 In

  • Mfr # 65666

  • Zoro # G2609555


product price: $25.10
/ea

Key Features

Lockout Material
Nylon
Lockout Color
Red
For Maximum Padlock Shackle Diameter
9/32 in
Maximum Number of Padlocks
8
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65666
Zoro #
G2609555
UPC #
754473656669
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Height
2.25 in
Overall Width
3.7 in
Overall Depth
3.1 in
Fits Pipe Size
1/4 in to 1 in
For Maximum Pipe Size
1 in
For Maximum Handle Thickness
3/4 in
For Minimum Pipe Size
1/4 in
Overall Length
5 in
For Maximum Handle Width
1.5 in

Details

Item
Ball Valve Lockout
Lockout Material
Nylon
Lockout Color
Red
Maximum Number of Padlocks
8
For Use With
Valves Up To 3 in
For Handle Type
Quarter Turn Handle
Standards
ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Temp. Range
-40 Degrees to 248 Degrees F
Maximum Temperature
250 Degrees F
Minimum Temperature
-20 Degrees F
Resistance Properties
Chemical Resistant
Features
Locks Out Ball Valve, Made of Super-Tough Nylon Service, Equipping Your Employees with the Proper Lockout Tools and Warning Devices Can Save Lives

Description

Ball Valve Lockout, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 3/4 in, For Maximum Handle Width 1.5 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/4 in, Maximum Number of Padlocks 8, Features Locks Out Ball Valve, Made of Super-Tough Nylon Service, Equipping Your Employees with the Proper Lockout Tools and Warning Devices Can Save Lives, Lockout Color Red, Lockout Material Nylon, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.