Zoro Homepage

Ball Valve Lockout, Yel, 1/2 to 2-1/2 In.

  • Mfr # BS07A-YW

  • Zoro # G0704042


product price: $26.99
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Yellow
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
2
Overall Height
4.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS07A-YW
Zoro #
G0704042
UPC #
754473453442
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
4.07 in
Overall Width
5.29 in
Overall Depth
3.05 in
Fits Pipe Size
1/2 in to 2 1/2 in
Fits Handle Size
1/2" to 2-1/2"
For Maximum Handle Width
1 in
Overall Length
5.75 in
For Maximum Handle Thickness
1/2 in
For Minimum Pipe Size
1/2 in
For Maximum Pipe Size
2 1/2 in

Details

Item
Ball Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Yellow
Maximum Number of Padlocks
2
For Use With
Valves and Pipes
For Handle Type
Quarter Turn Handle
Valve Lockout Type
Clamp On
Standards
ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Temp. Range
0 Degrees to 175 Degrees F
Includes
(2) Ball Valve Lockout Halves (Part X and Y)
Maximum Temperature
175 Degrees F
Minimum Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Features
Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise

Description

Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 2, Features Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.