Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banding Tape, Black, 2 In. W, 90 ft. L

  • Mfr # 36311

  • Zoro # G0109654


product price: $42.19
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Black
Roll Length
90 ft
With or Without Arrows
Without Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36311
Zoro #
G0109654
UPC #
754473363116
Country of Origin
Mexico

Dimensions

Width
2 in
Thickness
0.004 in
Roll Length
90 ft
Length
1,080 in
Roll Width
2 in

Details

Item
Banding Tape
Standards
ANSI A13.1-2007
Background Color
Black
With or Without Arrows
Without Arrows
Reflective
No
Material
vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marking Tape Style
Banding Tape
Arrow Color
None
Reusable
No
Color
Black
Operating Temp. Range
-40 Degrees to 180 Degrees F
Arrows Per Roll
0
Pattern
No Pattern
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Legend
No Legend
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Finish
Glossy

Description

Banding Tape, Pipe Marker Legend No Legend, Background Color Black, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.