Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banding Tape, Green, 2 In. W, 90 ft. L

  • Mfr # 55263

  • Zoro # G0109611


product price: $43.99
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Green
Roll Length
90 ft
With or Without Arrows
Without Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55263
Zoro #
G0109611
UPC #
754473552633
Country of Origin
Mexico

Dimensions

Width
2 in
Thickness
0.004 in
Roll Length
90 ft
Length
1,080 in
Roll Width
2 in

Details

Item
Banding Tape
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without Arrows
Reflective
No
Material
vinyl
Pattern
No Pattern
Operating Temp. Range
-40 Degrees to 180 Degrees F
Arrow Color
None
Color
Green
Pipe Marking Tape Style
Banding Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Reusable
No
Arrows Per Roll
0
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
No Legend
Adhesive Material
Acrylic
Adhesive Style
Permanent
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl

Description

Banding Tape, Pipe Marker Legend No Legend, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.