Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banding Tape, Red, 1 In. W, 90 ft. L

  • Mfr # 36302

  • Zoro # G0109532


product price: $20.87
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Red
Roll Length
90 ft
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36302
Zoro #
G0109532
UPC #
754473363024
Country of Origin
Mexico

Dimensions

Width
1 in
Thickness
0.004 in
Roll Length
90 ft
Length
1,080 in
Roll Width
1 in

Details

Item
Banding Tape
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without Arrows
Material
vinyl
Arrow Color
None
Arrows Per Roll
0
Pattern
No Pattern
Reusable
No
Pipe Marking Tape Style
Banding Tape
Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees to 180 Degrees F
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Finish
Glossy
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
No Legend
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F

Description

Banding Tape, Pipe Marker Legend No Legend, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.