Barcode Scanner Cable, Black, 1 m L
- Mfr # 178327
- Zoro # G524162052
product price:Â
$
45.39
/ea
Key Features
Product Type
Cable
Overall Length
1 m
Includes
(1) M12 to Barrel Plug Power Cable - 1m (178327)
Color
Black
Cable Length
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178327
- Zoro #
- G524162052
- UPC #
- 888434641453
- Country of Origin
- Malaysia
- Product Type
- Cable
- Includes
- (1) M12 to Barrel Plug Power Cable - 1m (178327)
- Item
- Barcode Scanner Cable
- Color
- Black
- Compatible with Manufacturer Model Number
- V1400
- Compatible Manufacturer Part Number
- V1400
- Compatible Manufacturer Model Number
- V1400
- Wire Color
- Black
Dimensions
- Overall Length
- 1 m
- Cable Length
- 1 m
- Wire Rope Length
- 1 m
- Length
- 1 m
Description
Barcode Scanner Cable,Black,1 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.