Shop BRADY
See all product information
Create Account
Barcode Scanner Cable, Black, 5 m L
- Mfr # 178331
- Zoro # G224161911
product price:Â
$
50.45
/ea
Key Features
Includes
(1) M12 to RJ45 Comms Cable - 5m (178331)
Compatible with Manufacturer Model Number
178320, 178321, 178323, 178324, 78322
Overall Length
5 m
Product Type
Cable
Connection Type
RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178331
- Zoro #
- G224161911
- UPC #
- 888434641491
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 5 m
- Cable Length
- 5 m
- Wire Rope Length
- 5 m
- Length
- 5 m
Details
- Includes
- (1) M12 to RJ45 Comms Cable - 5m (178331)
- Item
- Barcode Scanner Cable
- Compatible with Manufacturer Model Number
- 178320, 178321, 178323, 178324, 78322
- Product Type
- Cable
- Connection Type
- RJ45
- Color
- Black
- Compatible Manufacturer Part Number
- 178320, 178321, 178323, 178324, 78322
- Compatible Manufacturer Model Number
- 178320, 178321, 178323, 178324, 78322
- Wire Color
- Black
Description
Barcode Scanner Cable,Black,5 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.