Shop BRADY
See all product information
Create Account
Barcode Scanners, Blue, 6 9/16 ft L
- Mfr # 178586
- Zoro # G024162057
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Data Capture
Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC/EAN/JAN
Printer Connectivity
RS232
Specifications
EAR99, IP65, RoHS Compliant
Color
Blue
Overall Width
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178586
- Zoro #
- G024162057
- UPC #
- 888434645109
- Country of Origin
- Japan
- Data Capture
- Aztec, Codabar, Code 128, Code 39, Code 93, Data Matrix, GS1 DataBar, Interleaved 2 Of 5, Micro QR, PDF417, QR Code, UPC/EAN/JAN
- Printer Connectivity
- RS232
- Specifications
- EAR99, IP65, RoHS Compliant
- Color
- Blue
- Application
- Industrial, Inventory Management, Warehousing
- Warranty
- 1 yr
- Includes
- FixedConfig Software
- Item
- Barcode Scanners
- Voltage
- 5V +/- 10%
- Power Source
- External Power Supply
- Scanner Cable Required
- Scanner Cable Required
- Scanner Type
- Fixed Mount
- Connection Type
- RS232
- Scanner Features
- Scan Feedback
- Weight
- 0.1 lb
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue
Dimensions
- Overall Width
- 1 9/16 in
- Overall Depth
- 1 7/16 in
- Cord Length
- 6 9/16 ft
- Overall Height
- 15/16 in
Description
Barcode Scanners, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V6100, Weight 0.1 lb, Connection Type RS232, Includes FixedConfig Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.