Zoro Homepage

BarcodeScanner, DarkGray, 6ft

  • Mfr # 176510

  • Zoro # G810953845


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Cable
Overall Depth
3 in
Image Scan Type
1D Scanner, 2D Scanner
Max. Operating Temp.
131 Degrees F
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176510
Zoro #
G810953845
UPC #
888434624005
Country of Origin
Malaysia

Dimensions

Overall Depth
3 in
Cord Length
6 ft
Overall Height
5 3/16 in
Overall Width
2 in

Details

Item
Barcode Scanner
Connection Type
Cable
Image Scan Type
1D Scanner, 2D Scanner
Max. Operating Temp.
131 Degrees F
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Warranty
5 yr
Power Source
External Power Supply
Operating Temp. Range
-4 Degrees F to 131 Degrees F
Printer Connectivity
RS232, USB 2.0
Application
Hospitality, Industrial, Retail
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Color
Dark Gray
Min. Operating Temp.
-4 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Max. Scan Distance
3 15/16 in
Weight
136.1 g
Travel Distance from Base
6 ft
Scanner Attachments Included
Scanner Cable
Scanner Cable Required
Scanner Cable Required

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 6 ft, Max. Scan Distance 3 15/16 in, Model Number 176510, Weight 136.1 g, Connection Type Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.