BarcodeScanner, DarkGry
Mfr # 176515
Zoro # G510953848
product price: $1,159.99
/ea
Free Shipping & Returns
Key Features
Max. Scan Distance
3 15/16 in
Image Scan Type
1D Scanner, 2D Scanner
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Min. Operating Temp.
-4 Degrees F
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176515
Zoro #
G510953848
UPC #
888434624050
Country of Origin
Malaysia
Dimensions
Overall Height
5 5/16 in
Overall Depth
5 3/16 in
Overall Width
2 1/8 in
Details
Item
Barcode Scanner
Max. Scan Distance
3 15/16 in
Image Scan Type
1D Scanner, 2D Scanner
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Min. Operating Temp.
-4 Degrees F
Color
Dark Gray
Max. Operating Temp.
131 Degrees F
Connection Type
Wireless
Operating Temp. Range
-4 Degrees F to 131 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Power Source
Battery
Weight
136.1 g
Application
Hospitality, Industrial, Retail
Warranty
3 yr
Scanner Cable Required
Scanner Cable Not Required
Description
Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 3 15/16 in, Model Number 176515, Weight 136.1 g, Connection Type Wireless
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.