Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodeScanner, DarkGry

  • Mfr # 176517

  • Zoro # G610953830


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Temp.
131 Degrees F
Min. Operating Temp.
-4 Degrees F
Operating Temp. Range
-4 Degrees F to 131 Degrees F
Color
Dark Gray
Warranty
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176517
Zoro #
G610953830
UPC #
888434624074
Country of Origin
Malaysia

Dimensions

Overall Width
2 1/8 in
Overall Height
1 1/8 in
Overall Depth
5 3/16 in

Details

Item
Barcode Scanner
Max. Operating Temp.
131 Degrees F
Min. Operating Temp.
-4 Degrees F
Operating Temp. Range
-4 Degrees F to 131 Degrees F
Color
Dark Gray
Warranty
3 yr
Connection Type
Wireless
Application
Hospitality, Industrial, Retail
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Power Source
Battery
Weight
136.1 g
Image Scan Type
1D Scanner, 2D Scanner
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Barcode Scanner Type
Cordless Barcode Label Scanner
Max. Scan Distance
3 15/16 in
Scanner Cable Required
Scanner Cable Not Required

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 3 15/16 in, Model Number 176517, Weight 136.1 g, Connection Type Wireless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.