Zoro Homepage

BarcodeScanner, DarkGry

  • Mfr # 176518

  • Zoro # G110953828


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Min. Operating Temp.
-4 Degrees F
Overall Width
2 1/8 in
Barcode Scanner Type
Cordless Barcode Label Scanner
Application
Hospitality, Industrial, Retail
Overall Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176518
Zoro #
G110953828
UPC #
888434624081
Country of Origin
Malaysia

Dimensions

Overall Width
2 1/8 in
Overall Height
1 1/8 in
Overall Depth
5 3/16 in

Details

Item
Barcode Scanner
Min. Operating Temp.
-4 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Application
Hospitality, Industrial, Retail
Max. Scan Distance
3 15/16 in
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Image Scan Type
1D Scanner, 2D Scanner
Color
Dark Gray
Connection Type
Wireless
Max. Operating Temp.
131 Degrees F
Includes
Charging Station with Desktop Mount
Power Source
Battery
Warranty
3 yr
Weight
136.1 g
Operating Temp. Range
-4 Degrees F to 131 Degrees F
Scanner Cable Required
Scanner Cable Not Required

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 3 15/16 in, Model Number 176518, Weight 136.1 g, Connection Type Wireless, Includes Charging Station with Desktop Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.