Zoro Homepage

BarcodeScanner, DarkGry, 6ft

  • Mfr # 176522

  • Zoro # G110953835


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
2 3/4 in
Printer Connectivity
RS232, USB 2.0
Cord Length
6 ft
Min. Operating Temp.
-4 Degrees F
Image Scan Type
1D Scanner, 2D Scanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176522
Zoro #
G110953835
UPC #
888434624128
Country of Origin
Malaysia

Dimensions

Overall Depth
2 3/4 in
Cord Length
6 ft
Overall Width
2 in
Overall Height
5 1/2 in

Details

Item
Barcode Scanner
Printer Connectivity
RS232, USB 2.0
Min. Operating Temp.
-4 Degrees F
Image Scan Type
1D Scanner, 2D Scanner
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Power Source
External Power Supply
Application
Hospitality, Industrial, Retail
Color
Dark Gray
Connection Type
Cable
Max. Scan Distance
5 1/8 in
Includes
Stand
Barcode Scanner Type
Corded Barcode Label Scanner
Max. Operating Temp.
122 Degrees F
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Weight
90.7 g
Warranty
5 yr
Travel Distance from Base
6 ft
Scanner Attachments Included
Scanner Base, Scanner Cable

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 6 ft, Max. Scan Distance 5 1/8 in, Model Number 176522, Weight 90.7 g, Connection Type Cable, Includes Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.