Zoro Homepage

BarcodeScanner, DarkGry, 6ft

  • Mfr # 176695

  • Zoro # G310953833


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Application
Hospitality, Industrial, Retail
Max. Scan Distance
1 9/16 in
Barcode Scanner Type
Corded Barcode Label Scanner
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176695
Zoro #
G310953833
UPC #
888434625705
Country of Origin
Malaysia

Dimensions

Cord Length
6 ft
Overall Height
5 1/2 in
Overall Depth
3 1/2 in
Overall Width
3 in

Details

Item
Barcode Scanner
Application
Hospitality, Industrial, Retail
Max. Scan Distance
1 9/16 in
Barcode Scanner Type
Corded Barcode Label Scanner
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Color
Dark Gray
Image Scan Type
1D Scanner, 2D Scanner
Weight
317.5 g
Printer Connectivity
RS232, USB 2.0
Connection Type
Cable
Warranty
3 yr
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Power Source
External Power Supply
Travel Distance from Base
6 ft
Scanner Cable Required
Scanner Cable Required

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 6 ft, Max. Scan Distance 1 9/16 in, Model Number 176695, Weight 317.5 g, Connection Type Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.