Zoro Homepage

BarcodeScanner, DarkGry, 6ft

  • Mfr # 176698

  • Zoro # G110953842


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Cable
Includes
Stand
Color
Dark Gray
Weight
45.4 g
Power Source
External Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176698
Zoro #
G110953842
UPC #
888434625736
Country of Origin
Malaysia

Dimensions

Cord Length
6 ft
Overall Depth
3/4 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in

Details

Item
Barcode Scanner
Connection Type
Cable
Includes
Stand
Color
Dark Gray
Weight
45.4 g
Power Source
External Power Supply
Max. Scan Distance
3 15/16 in
Barcode Scanner Type
Corded Barcode Label Scanner
Image Scan Type
1D Scanner, 2D Scanner
Data Capture
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC/EAN/JAN
Warranty
2 yr
Printer Connectivity
RS232, USB 2.0
Specifications
RoHS 2011/65/EU, RoHS 2015/863
Application
Hospitality, Industrial, Retail
Travel Distance from Base
6 ft
Scanner Attachments Included
Scanner Base, Scanner Cable
Scanner Cable Required
Scanner Cable Required

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 6 ft, Max. Scan Distance 3 15/16 in, Model Number 176698, Weight 45.4 g, Connection Type Cable, Includes Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.