Zoro Homepage

Barricade Tape, Danger Do Not Enter, Red, 3 in Wide x 135 ft Length, Cotton, 10 mil

  • Mfr # 91085

  • Zoro # G5652665


product price: $62.79
/ea

Key Features

Material
Cotton
Color
Red
Legend
Danger Do Not Enter
Tape Width
3 in
Tape Length
135 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91085
Zoro #
G5652665
UPC #
754473910853
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
135 ft
Tape Thickness
10 mil

Details

Item
Barricade Tape
Material
Cotton
Color
Red
Legend
Danger Do Not Enter
Standards
OSHA 1910.144
Legend Color
Black
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Red, Pattern No Pattern, Legend Danger Do Not Enter, Legend Color Black, Tape Thickness 10 mil, Tape Length 135 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Cotton, Product Type Barrier Tape, Standards OSHA 1910.144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.