Zoro Homepage

Barricade Tape Disp, Hold 3inx1000ft Roll

  • Mfr # 72412

  • Zoro # G9403825


product price: $70.89
/ea

Key Features

Material
Polypropylene
Color
Black
Holds
3 in x 1000 ft Roll
Product Type
Barricade Tape Dispenser
Tape Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72412
Zoro #
G9403825
UPC #
754473724122
Country of Origin
United States

Dimensions

Tape Width
3 in

Details

Item
Barricade Tape Dispenser
Material
Polypropylene
Color
Black
Holds
3 in x 1000 ft Roll
Product Type
Barricade Tape Dispenser

Description

Barricade Tape Dispenser, Product Type Barricade Tape Dispenser, Material Polypropylene, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.