Zoro Homepage

Barricade Tape, Caution Construction Area, Yellow, 3 in Wide x 200 ft Length, Polyethylene, 3 mil

  • Mfr # 91217

  • Zoro # G5581213


product price: $35.99
/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution Construction Area
Tape Width
3 in
Tape Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91217
Zoro #
G5581213
UPC #
754473912178
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
200 ft
Tape Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Construction Area
Standards
OSHA 1910.144
Legend Color
Black
Product Type
Barrier Tape
Pattern
No Pattern

Description

Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Construction Area, Legend Color Black, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.