Zoro Homepage

Barricade Tape, No Legend, Black/Yellow, 2 in Wide x 200 ft Length, Polypropylene, 21 mil

  • Mfr # 15Y446

  • Zoro # G4684696


product price: $27.89
/ea

Key Features

Material
Polypropylene
Legend
No Legend
Tape Width
2 in
Tape Length
200 ft
Tape Thickness
21 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15Y446
Zoro #
G4684696
UPC #
-
Country of Origin
China

Dimensions

Tape Width
2 in
Tape Length
200 ft
Tape Thickness
21 mil

Details

Item
Barricade Tape
Material
Polypropylene
Color
Black/Yellow
Legend
No Legend
Standards
OSHA 1910.144
Product Type
Barrier Tape
Pattern
Horizontal Stripe
Reflectivity
Non-Reflective
Resistance Properties
Non-Magnetic, Non-Sparking
Max. Media Temperature
150 Degrees F
Maximum Temperature
150 Degrees F

Description

Barricade Tape, Color Black/Yellow, Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 21 mil, Tape Length 200 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Polypropylene, Product Type Barrier Tape, Resistance Properties Non-Magnetic, Non-Sparking, Maximum Temperature 150 Degrees F, Standards OSHA 1910.144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.