Barricade Tape, No Legend, Black/Yellow, 3 in Wide x 500 ft Length, Polyethylene, 2 mil

  • Mfr # 91238

  • Zoro # G5638866


product price: $29.69
/ea

Key Features

Material
Polyethylene
Color
Black/Yellow
Legend
No Legend
Tape Width
3 in
Tape Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91238
Zoro #
G5638866
UPC #
754473912383
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
500 ft
Tape Thickness
2 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Black/Yellow
Legend
No Legend
Standards
2011/65/EU and 2015/863
Product Type
Barrier Tape
Pattern
Diagonal Stripe
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Black/Yellow, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.