Zoro Homepage
This item is Discontinued.
Zoro Select Barrier Post, 41 In. H, White, Polyethylene 92117

Barrier Post, 41 In. H, White, Polyethylene (Discontinued)

  • Mfr # 92117
  • Zoro # G5810777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92117
Zoro #
G5810777
UPC #
754473921170
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
41 in
Base Diameter
16 in

Details

Item
Barrier Post
Base Type
Fillable
Base Material
Plastic
Post Material
Polyethylene
Color
White
Includes
Base, C-Hook
Post Finish
Non-Reflective
Material
Polyethylene
For Use With
Chain
Fillable
Yes
Post Color
White
Base Color
White
Compatible Line
Chain

Description

Barrier Post, For Use With Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material Polyethylene, Base Type Fillable, Post Color White, Base Color White, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.