Barrier Post, Polyethylene, 41 in Height, Yellow 6 PK
Mfr # 92121
Zoro # G6221695
product price:Â $576.99
/pk 6, $96.17/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyethylene
Height
41 in
Includes
Base, C-Hook
Post Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92121
Zoro #
G6221695
UPC #
754473921217
Country of Origin
China
Dimensions
Height
41 in
Overall Height
41 in
Base Diameter
16 in
Post Diameter
3 in
Outside Diameter
3 in
Details
Item
Barrier Post
Color
Yellow
Material
Polyethylene
Includes
Base, C-Hook
Post Material
Polyethylene
Base Material
Plastic
Base Type
Fillable
Post Finish
Non-Reflective
For Use With
Chain
Base Color
Yellow
Post Color
Yellow
Fillable
Yes
Compatible Line
Chain
Description
Barrier Post, For Use With Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material Polyethylene, Base Type Fillable, Post Color Yellow, Base Color Yellow, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Yellow, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.