Barrier Post with Belt, Black Post w/ Black/White Stripe Belt, 7 1/2 ft Length, 40 in Post Height
Mfr # 80125
Zoro # G5773372
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Round Flat
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80125
Zoro #
G5773372
UPC #
754473801250
Country of Origin
United States
Dimensions
Post Diameter
2 in
Belt Length
7 1/2 ft
Post Height
40 in
Belt Width
2 in
Overall Length
100 ft
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Round Flat
Base Material
Steel
Post Material
Steel
Belt Color
Black/White
Color
Black Post w/ Black/White Stripe Belt
Belt Message
Caution - Do Not Enter
Base Finish
Black
Number of Belts
1
Post Finish
Non Reflective Black
ADA Compliance
No
Base Color
Black
Post Color
Black
Legend
No Legend
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/White, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Steel, Post Finish Non Reflective Black, Base Type Round Flat, Base Diameter 14 in, Base Material Steel, Base Finish Black, Base Color Black, ADA Compliance No, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.