Zoro Homepage

Barrier Post with Belt, Black Post w/ Black/Yellow "CAUTION-DO NOT ENTER" Belt, 7 1/2 ft Length

  • Mfr # 80127

  • Zoro # G6069113


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Round Flat
Base Material
Stainless Steel
Belt Length
7 1/2 ft
Post Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80127
Zoro #
G6069113
UPC #
754473801274
Country of Origin
United States

Dimensions

Post Diameter
2 in
Belt Length
7 1/2 ft
Post Height
39 1/2 in
Belt Width
2 in
Overall Length
100 ft
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Flat
Base Material
Stainless Steel
Post Material
Stainless Steel
Belt Color
Black
Color
Black Post w/ Black/Yellow "CAUTION-DO NOT ENTER" Belt
Belt Message
Caution - Do Not Enter
Number of Belts
1
ADA Compliance
No
Base Finish
Black
Post Finish
Black
Legend
Caution Do Not Enter
Base Color
Black
Post Color
Black
Legend Color
White
Belt Pattern
Diagonal Stripe
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend Caution Do Not Enter, Legend Color White, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black, Belt Pattern Diagonal Stripe, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Stainless Steel, Post Finish Black, Base Type Round Flat, Base Diameter 14 in, Base Material Stainless Steel, Base Finish Black, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.