Zoro Homepage

BASIC Chemical Absorbent Pads, Light Weight, 15 x 17, Absorbency Capacity 17 gal, 100PK

  • Mfr # BPH500

  • Zoro # G216109204


product price: $41.39
/pk 100, $0.41/ea

Key Features

Spill Capacity
17 gal
Width
15 in
Material
Polypropylene
Length
17 in
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH500
Zoro #
G216109204
UPC #
662706904411
Country of Origin
United States

Dimensions

Width
15 in
Length
17 in

Details

Spill Capacity
17 gal
Item
Absorbent Pad
Material
Polypropylene
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Color
Yellow

Description

The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. Light weight - specifically designed for smaller leaks, drips and spills. BASIC Series meltblown polypropylene absorbents feature economical, single-ply construction. Perforations provide cost control and reduce waste by allowing you to use only what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.