Battery Acid Spill Kit
- Mfr # SK-BATT
- Zoro # G708589217
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
White
Fluids Absorbed
battery acid
Container Type
Bucket
Container Capacity
6.5 gal
Volume Absorbed Per Kit
4.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-BATT
- Zoro #
- G708589217
- UPC #
- 662706904930
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Outside Diameter
- 14 in
- Size
- 18 in H x 14 in Dia
- Container Size
- 6.5 Gallon
Details
- Item
- Spill Kit
- Color
- White
- Fluids Absorbed
- battery acid
- Container Type
- Bucket
- Container Capacity
- 6.5 gal
- Volume Absorbed Per Kit
- 4.5 gal
- Spill Capacity
- 9 gal (US)
- Includes
- (1) 1-lb bag granular; (1) face shield; (1) neoprene apron; (1) pair goggles; (1) pair neoprene gloves; (1) scoop and scraper; (10) 15" x 19" pads; (2) 3" x 4' socks; (2) disposal bags
- Mercury Spill Control Application
- Absorbents and Spill Control
- Material
- Polyethylene
Description
The BRADY SK-BATT Special Spill Kit Battery Acid is a spill kit packaged in a 6.5-gallon polyethylene bucket for battery acid spill response. It includes absorbents, containment items, cleanup tools, and personal protective equipment in one kit for use in spill response.
Key Features:
- For battery acid spill response: Includes absorbent materials.
- Bucket container: Packaged in a white polyethylene bucket.
- Container capacity and size: 6.5-gallon container; overall size is 18 in. H x 14 in. Dia.
- Spill capacity: Rated for 9 gal. (US) spill capacity.
- Volume absorbed per kit: 4.5 gal.
- Included absorbents: (10) 15 in. x 19 in. pads, (2) 3 in. x 4 ft. socks, and (1) 1-lb. bag granular absorbent.
- Included cleanup and disposal items: (1) scoop and scraper and (2) disposal bags.
- Included protective gear: (1) face shield, (1) neoprene apron, (1) pair of goggles, and (1) pair of neoprene gloves.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.