Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M210 battery pack

  • Mfr # M210-BATTERY

  • Zoro # G904851514


product price: $65.29
/ea

Key Features

Includes
Spare Printer Battery
Product Type
Rechargeable Li-Ion Battery Pack
Compatible Mfr Part Number
M210
Battery Chemistry
Lithium-Ion
Printer Series Compatibility
BMP(R)21 LAB Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M210-BATTERY
Zoro #
G904851514
UPC #
888434587812
Country of Origin
Malaysia

Details

Item
Battery
Includes
Spare Printer Battery
Product Type
Rechargeable Li-Ion Battery Pack
Compatible Mfr Part Number
M210
Battery Chemistry
Lithium-Ion
Printer Series Compatibility
BMP(R)21 LAB Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer
Standards
RoHS Compliant 2011/65/EU and 2015/863

Description

Get longer battery life and save money on AA batteries with this M210 Rechargeable Li-Ion Battery Pack. Package includes spare printer battery (label printer and charger sold separately). Long battery life; prints at least 2,000 2 in. (50.8 mm) long labels per charge (battery charges outside of printer using AC adaptor). Use AC adapter/charger to charge battery (not included). Enables cordless printer operation to print labels where (and when) you need them. NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.